Cable Tie, 5-1/2 in L, 1-3/16 in Max Bundle Dia., Black, Nylon 6/6, 35 lb Strength, 1000 PK

  • Mfr # PRST30S-S14-M30

  • Zoro # G2763670


product price:  $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized
Nominal Length
5-1/2 in
Width
3/8 in
Nominal Max. Bundle Dia.
1-3/16 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRST30S-S14-M30
Zoro #
G2763670
UPC #
7498356956
Country of Origin
Singapore

Dimensions

Nominal Length
5-1/2 in
Width
3/8 in
Nominal Max. Bundle Dia.
1-3/16 in
Thickness
0.05 in
Depth
5.20"

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
35 lb
Outdoor Use
No
Operating Temp. Range
-60 degrees celsius
Additional Information
Cross Section: Standard, Locking Style: Releasable

Description

Stud Mount Tie, Ladder Style, Releasable, 5.7L (146mm), Std, Heat Stab, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.