
Cable Tie, 5-1/2 in L, 1-3/4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # PRWP1S-C
Zoro # G0788562
product price: $47.69
/pk 100, $0.48/eaKey Features
Cable Tie Style
Mountable, Releasable
Nominal Length
5-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRWP1S-C
Zoro #
G0788562
UPC #
7498354315
Country of Origin
Singapore
Dimensions
Nominal Length
5-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Thickness
3/64"
Depth
5.20"
Details
Item
Cable Tie
Cable Tie Style
Mountable, Releasable
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Releasable
Standards
UL Recognized, UL Listed, UL 62275 Compliant, CE Complaint
UL Type
1; 11
Features
Cross Section: StandardReleasable StylePackaging:Std Pkg Qty: 100Std Ctn Qty: 1000Bulk Pkg Qty: 500Bulk Ctn Qty: 5000
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Series
PLWP
Additional Information
Cross Section: Standard, Releasable Style
Product Line
Pan-Ty
Description
Cable Tie,5.2 In.L,Nylon,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.