
Cable Tie, 5-1/2 in L, 1 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 1000 PK
Mfr # PLP1S-M
Zoro # G2785809
product price: $213.99
/pk 1000, $0.21/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Mountable
Nominal Length
5-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLP1S-M
Zoro #
G2785809
UPC #
7498355503
Country of Origin
Singapore
Dimensions
Nominal Length
5-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1 in
Thickness
0.05 in
Depth
5.30"
Details
Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
UL Type
1; 11
Product Line
Pan-Ty
Additional Information
Cross Section: Standard, Locking Style: Locking, Product Segment: Electrical
Description
Push Mount Tie, 5.3L (135mm), Standard, Nylon, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.