Cable Tie, 5-1/2 in L, 1.30 in Max Bundle Dia., Natural, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # S6-40-M

  • Zoro # G2775424


product price:  $18.15
/pk 1000, $0.02/ea

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
5-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.30 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6-40-M
Zoro #
G2775424
UPC #
61305634062
Country of Origin
Unknown

Dimensions

Nominal Length
5-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.30 in
Thickness
0.045 in

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb
UL Type
2; 21
Standards
UL 62275 Compliant
Operating Temp. Range
-40 degrees Celsius to 85 degrees Celsius
Product Line
StrongHold

Description

StrongHold Cable Tie, 5.51L (140mm), .14W (3.6mm), 40 lbs (178N), Nylon, Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.