Cable Tie, 5 in L, 0.94 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # S5-50-C0

  • Zoro # G3180480


product price: $4.19
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.38

Key Features

Cable Tie Style
UV Resistant
Nominal Length
5 in
Width
3/16 in
Nominal Max. Bundle Dia.
0.94 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5-50-C0
Zoro #
G3180480
UPC #
61305625884
Country of Origin
Thailand

Dimensions

Nominal Length
5 in
Width
3/16 in
Nominal Max. Bundle Dia.
0.94 in
Thickness
3/64"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Locking Style
Locking
UL Type
2; 21
Standards
UL 62275 Compliant
Operating Temp. Range
-40 degrees celsius to 85 degrees celsius

Description

Cable Tie,4.7 In. L,Nylon,Black,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.