Cable Tie, 5 in L, 7/8 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLF1MA-M0

  • Zoro # G2763585


product price: $420.99
/pk 1000, $0.42/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
5 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLF1MA-M0
Zoro #
G2763585
UPC #
7498355728
Country of Origin
Singapore

Dimensions

Nominal Length
5 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Thickness
0.045 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
Standards
CE Compliant
Operating Temp. Range
-60 degrees celsius

Description

Marker Tie, Flag, 5.1L (130mm), Miniature, Weather Resistant, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.