Zoro Homepage
This item is Discontinued.
Panduit Cable Tie, 6 in L, 1.38 in Max Bundle Dia., Black, Nylon 12, 25 lb Strength, 1000 PK PLT1.5I-M120

Cable Tie, 6 in L, 1.38 in Max Bundle Dia., Black, Nylon 12, 25 lb Strength, 1000 PK (Discontinued)

  • Mfr # PLT1.5I-M120
  • Zoro # G2760916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1.5I-M120
Zoro #
G2760916
UPC #
7498355002
Country of Origin
Singapore

Dimensions

Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.38 in
Thickness
0.045 in
Depth
5.60"
Body Thickness (mm)
1.1
Maximum Bundle Diameter (mm)
35
Maximum Bundle Diameter (In.)
1.38
Body Thickness (In.)
0.045

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 12
Tensile Strength
25 lb
Outdoor Use
Yes
Standards
RoHS Compliant
Operating Temp. Range
-60 degrees celsius to 90 degrees celcius
For Use With
GTS-E, GS2B-E, PTS, PPTS, STS2
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (lb)
25
Minimum Loop Tensile Strength (N)
111
Minimum Installation Temperature (°F)
-4
Additional Information
Cross Section: Intermediate, Locking Style: Locking, Product Segment: Electrical
Product Line
Pan-Ty

Description

Cable Tie, 5.6L (142mm), Intermediate, Nylon 12, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.