Zoro Homepage

Cable Tie, 6 in L, 1-1/2 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # CBR1.5I-M0

  • Zoro # G0762951


product price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBR1.5I-M0
Zoro #
G0762951
UPC #
7498383922
Country of Origin
Costa Rica

Dimensions

Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1-1/2 in
Thickness
3/64"
Depth
5.90"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
Yes
Design
Fully Enclosed Low Profile Head
Locking Style
Locking
Standards
SAE-AS23190A, SAE-AS33671
Features
Cross Section: IntermediatePackaging:Bulk Pkg Qty: 1000Bulk Ctn Qty: 25000
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Cross Section: Intermediate
Product Line
Contour-Ty

Description

Cable Tie,5.6 In.L,Nylon,Black,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.