Cable Tie, 6-1/2 in L, 1-1/2 in Max Bundle Dia., Black, 316 Stainless Steel, Polyester, 100 PK

  • Mfr # MLTFC1.5S-CP316

  • Zoro # G604858622


product price:  $201.99
/pk 100, $2.02/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Standard
Nominal Length
6-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLTFC1.5S-CP316
Zoro #
G604858622
UPC #
7498300699
Country of Origin
United States

Dimensions

Nominal Length
6-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-1/2 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
316 Stainless Steel, Polyester
Tensile Strength
445 N
Outdoor Use
Yes
Operating Temp. Range
-40 degrees celsius to 150 degrees celsius
Standards
SAE Standard AS23190/3

Description

Polyester coated stainless steel tie, AISI 316, standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.