Cable Tie, 6-1/2 in L, 1-1/2 in Max Bundle Dia., Red, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # BT1.5I-M2

  • Zoro # G0762032


product price:  $87.15
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
6-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT1.5I-M2
Zoro #
G0762032
UPC #
7498341349
Country of Origin
Costa Rica

Dimensions

Nominal Length
6-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
1-1/2 in
Thickness
3/64"
Maximum Bundle Diameter (In.)
1.5
Body Thickness (mm)
1
Body Thickness (In.)
0.041
Maximum Bundle Diameter (mm)
38.1

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Red
Material
Nylon 6/6
Tensile Strength
40 lb
Locking Style
Metal Locking Barb
Design
Dome-top Head
Standards
CSA Certified, UL 62275, CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, STS2, PTS
Minimum Loop Tensile Strength (lb)
40
Sub Brand
Dome-Top®
Minimum Loop Tensile Strength (N)
178
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
Product Line
Dome-Top

Description

Cable Tie,6.1 In.,Nylon,Red,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.