
Cable Tie, 6-1/2 in L, 1-1/4 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 1000 PK
Mfr # PLC1.5I-S8-M0
Zoro # G0782542
product price:Â $303.99
/pk 1000, $0.30/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
6-1/2 in
Width
0.13 in
Nominal Max. Bundle Dia.
1-1/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLC1.5I-S8-M0
Zoro #
G0782542
UPC #
7498355540
Country of Origin
Singapore
Dimensions
Nominal Length
6-1/2 in
Width
0.13 in
Nominal Max. Bundle Dia.
1-1/4 in
Thickness
3/64"
Mounting Hole Size - Cable Tie
0.33 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
Yes
Design
Clamp Tie
Locking Style
Locking
UL Type
1; 11
Standards
CSA Certified, UL recognized, UL 62275 Compliant, CE Complaint
Application
To Secure a Cable Bundle to Another Surface such as Control Panel, Communication Rack, Wall or Ceiling
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Description
Cable Tie,6.1 In.L,Nylon,Black,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.