
Cable Tie, 6-1/2 in L, 1.57 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 100 PK
Mfr # S6-18-C0
Zoro # G3180289
product price:Â $4.19
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.57
Key Features
Cable Tie Style
UV Resistant
Nominal Length
6-1/2 in
Width
7/64 in
Nominal Max. Bundle Dia.
1.57 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S6-18-C0
Zoro #
G3180289
UPC #
61305625839
Country of Origin
Thailand
Dimensions
Nominal Length
6-1/2 in
Width
7/64 in
Nominal Max. Bundle Dia.
1.57 in
Thickness
3/64"
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
Locking Style
Locking
UL Type
2; 21
Standards
UL 62275 Compliant
Operating Temp. Range
-40 degrees celsius to 85 degrees celsius
Product Line
StrongHold
Description
Cable Tie,6.3 In. L,Nylon,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.