Cable Tie, 6 in L, 1-1/4 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # PLT1.5M-C0

  • Zoro # G0783452


product price: $23.75
/pk 100, $0.24/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
6 in
Width
3/32 in
Nominal Max. Bundle Dia.
1-1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1.5M-C0
Zoro #
G0783452
UPC #
74983540587
Country of Origin
Singapore

Dimensions

Nominal Length
6 in
Width
3/32 in
Nominal Max. Bundle Dia.
1-1/4 in
Thickness
3/64"
Depth
5.60"
Length
5-39/64"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
Locking Style
Locking
Indoor/Outdoor
Indoor or Outdoor
Standards
UL Recognized, UL 62275 Compliant
UL Type
2; 21
Operating Temp. Range
-60 degrees celsius
Product Line
Pan-Ty
Additional Information
Cross Section: Subminiature and Miniature
Basic Material
Plastic
Cable Tie Duty
Miniature

Description

Cable Tie,5.6 In.L,Nylon,Black,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products