Cable Tie, 6 in L, 1-1/4 in Max Bundle Dia., Natural, Nylon 6/6, 40 lb Strength, 100 PK

  • Mfr # PLWP1.5I-C

  • Zoro # G2784436


product price: $32.39
/pk 100, $0.32/ea

Key Features

Cable Tie Style
Mountable
Nominal Length
6 in
Width
0.135 in
Nominal Max. Bundle Dia.
1-1/4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLWP1.5I-C
Zoro #
G2784436
UPC #
7498322414
Country of Origin
Singapore

Dimensions

Nominal Length
6 in
Width
0.135 in
Nominal Max. Bundle Dia.
1-1/4 in
Thickness
0.045 in
Depth
6"

Details

Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
No
UL Type
1; 11
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Standards
UL Recognized, UL 62275 Compliant
Product Series
PLWP
Product Line
Pan-Ty
Additional Information
Cross Section: Intermediate, Locking Style

Description

Wing Push Mount Tie, 6.0L (152mm), Intermediate, Nylon, Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.