Cable Tie, 6 in L, 1-3/16 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 500 PK

  • Mfr # PLST30SC-D30

  • Zoro # G0783288


product price:  $139.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized, Mountable
Nominal Length
6 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/16 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLST30SC-D30
Zoro #
G0783288
UPC #
7498323693
Country of Origin
Singapore

Dimensions

Nominal Length
6 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/16 in
Thickness
3/64"
Depth
5.70"

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized, Mountable
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
Standards
UL Recognized, UL 62275 Compliant
Features
Cross Section: StandardLocking Style: LockingRecommended Stud Size: 10 to 24 Inch
UL Type
1; 11
Operating Temp. Range
-60 degrees celsius
Additional Information
Cross Section: Standard, Locking Style: Locking, Recommended Stud Size: 10 to 24 Inch

Description

Cable Tie,5.7 In.L,Nylon,Black,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.