Cable Tie, 6 in L, 1-5/16 in Max Bundle Dia., Black, Nylon, 30 lb Strength, 10000 PK

  • Mfr # BT1.5M-XMR30

  • Zoro # G404859836


product price:  $1,013.99
/pk 10000, $0.10/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized
Nominal Length
6 in
Width
7/64 in
Nominal Max. Bundle Dia.
1-5/16 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT1.5M-XMR30
Zoro #
G404859836
UPC #
7498339098
Country of Origin
Costa Rica

Dimensions

Nominal Length
6 in
Width
7/64 in
Nominal Max. Bundle Dia.
1-5/16 in
Thickness
0.036 in

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon
Tensile Strength
30 lb
Outdoor Use
No
Standards
UL Listed, UL Recognized, CE Compliant, CSA Certified, RoHS Compliant
No. of Pieces
5000
Operating Temp. Range
-76 to 239 Degrees F
For Use With
PAT1.5M4.0-BT System

Description

Reel-Fed barbed tie for PAT1.5M system, miniature cross section, 5.6 (142mm) length, heat stabilized nylon 6.6, black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.