Cable Tie, 6 in L, 1-5/16 in Max Bundle Dia., Black, Nylon 6/6, 30 lb Strength, 5000 PK
Mfr # BT1.5M-XMR30
Zoro # G713171520
product price:Â $578.99
/pk 5000, $0.12/ea
Sold in multiples of 2 for $1,157.98
Free Shipping & Returns
Key Features
Cable Tie Style
Heat Resistant
Nominal Length
6 in
Width
7/64 in
Nominal Max. Bundle Dia.
1-5/16 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT1.5M-XMR30
Zoro #
G713171520
UPC #
074983390984
Country of Origin
Costa Rica
Dimensions
Nominal Length
6 in
Width
7/64 in
Nominal Max. Bundle Dia.
1-5/16 in
Details
Item
Cable Tie
Cable Tie Style
Heat Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
30 lb
Outdoor Use
No
Description
Reel-Fed barbed tie for PAT1.5M,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.