Cable Tie, 6 in L, 1.38 in Max Bundle Dia., Black, Nylon 612, 25 lb Strength, 1000 PK
Mfr # PLT1.5I-M6120
Zoro # G913118462
product price:Â $168.99
/pk 1000, $0.17/ea
Sold in multiples of 5 for $844.95
Free Shipping & Returns
Key Features
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.38 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT1.5I-M6120
Zoro #
G913118462
UPC #
613056845121
Country of Origin
Costa Rica
Dimensions
Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.38 in
Details
Item
Cable Tie
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Color
Black
Material
Nylon 612
Tensile Strength
25 lb
Outdoor Use
Yes
Description
PLT1.5I-M6120 Locking Cable Ties,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.