Cable Tie, 6 in L, 1.38 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # PLT1.5I-M20

  • Zoro # G0783428


product price:  $78.99
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Intermediate
Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.38 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT1.5I-M20
Zoro #
G0783428
UPC #
7498354947
Country of Origin
Singapore

Dimensions

Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.38 in
Thickness
3/64"
Body Thickness (In.)
0.045
Body Thickness (mm)
1.1
Maximum Bundle Diameter (In.)
1.38
Maximum Bundle Diameter (mm)
35

Details

Item
Cable Tie
Cable Tie Style
Intermediate
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking
Standards
UL Recognized, UL 62275 Compliant
UL Type
2; 21
Operating Temp. Range
-60 degrees celsius to 50 degrees celcius
For Use With
GTS-E, GS2B-E, PTS, PPTS, STS2
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (N)
178
Minimum Loop Tensile Strength (lb)
40
Product Line
Pan-Ty

Description

Cable Tie,5.6 In.L,Nylon,Black,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.