Cable Tie, 6 in L, 1.38 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, Heat Stabilized, 1000 PK

  • Mfr # PLT1.5I-M30

  • Zoro # G0783470


product price:  $82.95
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized
Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.38 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1.5I-M30
Zoro #
G0783470
UPC #
7498354948
Country of Origin
Singapore

Dimensions

Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.38 in
Thickness
3/64"
Body Thickness (mm)
1.1
Body Thickness (In.)
0.045
Maximum Bundle Diameter (In.)
1.38
Maximum Bundle Diameter (mm)
35

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking
UL Type
2; 21
Standards
UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 115 degrees celcius
For Use With
GTS-E, GS2B-E, PTS, PPTS, STS2
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (N)
178
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (lb)
40
Product Line
Pan-Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.