
Cable Tie, 6 in L, 1.38 in Max Bundle Dia., Blue, Nylon 6/6, 40 lb Strength, 1000 PK
Mfr # PLT1.5I-M6
Zoro # G0783489
product price: $72.79
/pk 1000, $0.07/eaKey Features
Cable Tie Style
Plenum Rated
Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.38 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT1.5I-M6
Zoro #
G0783489
UPC #
7498354942
Country of Origin
Singapore
Dimensions
Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.38 in
Thickness
3/64"
Maximum Bundle Diameter (In.)
1.38
Body Thickness (mm)
1.1
Body Thickness (In.)
0.045
Maximum Bundle Diameter (mm)
35
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Blue
Material
Nylon 6/6
Tensile Strength
40 lb
Design
One-Piece Locking Wedge
Locking Style
Locking
UL Type
2; 21
Standards
UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, PTS
Minimum Loop Tensile Strength (lb)
40
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (N)
178
Minimum Installation Temperature (°C)
-20
Product Line
Pan-Ty
Description
Cable Tie,5.6 In.L,Nylon,Blue,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.