Cable Tie, 6 in L, 1.38 in Max Bundle Dia., Red, Nylon 6/6, 40 lb Strength, 100 PK
Mfr # PLT1.5I-C2
Zoro # G0783312
product price: $22.79
/pk 100, $0.23/ea
Sold in multiples of 10 for $227.90
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.38 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT1.5I-C2
Zoro #
G0783312
UPC #
-
Country of Origin
Singapore
Dimensions
Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.38 in
Thickness
3/64"
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Red
Material
Nylon 6/6
Tensile Strength
40 lb
Design
One-Piece Locking Wedge
Locking Style
Locking
Description
Cable Tie,5.6 In.L,Nylon,Red,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.