
Cable Tie, 6 in L, 1.88 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 1000 PK
Mfr # PLT1.5M-M00
Zoro # G2766218
product price:Â $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
6 in
Width
3/32 in
Nominal Max. Bundle Dia.
1-1/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT1.5M-M00
Zoro #
G2766218
UPC #
7498354158
Country of Origin
Unknown
Dimensions
Nominal Length
6 in
Width
3/32 in
Nominal Max. Bundle Dia.
1-1/4 in
Thickness
0.043 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
UL Type
2; 21
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Standards
UL Recognized, UL 62275 Compliant
Product Line
Pan-Ty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.