Cable Tie, 7-1/2 in L, 1-3/4 in Max Bundle Dia., Gray, Nylon 6/6, 50 lb Strength, 500 PK

  • Mfr # PLM2S-D8

  • Zoro # G2804200


product price: $201.99
/pk 500, $0.40/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Wrap
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM2S-D8
Zoro #
G2804200
UPC #
7498355820
Country of Origin
Singapore

Dimensions

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Thickness
0.052 in

Details

Item
Cable Tie
Cable Tie Style
Wrap
Color
Gray
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
CE Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Description

Marker Tie, Wrap, 7.4L (188mm), Standard, Nylon, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.