Cable Tie, 7-1/2 in L, 1.80 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # PLB2S-C

  • Zoro # G2769928


product price: $49.69
/pk 100, $0.50/ea

Key Features

Cable Tie Style
Standard
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.80 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB2S-C
Zoro #
G2769928
UPC #
7498355695
Country of Origin
Singapore

Dimensions

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.80 in
Thickness
0.052 in
Depth
7.60"

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
CSA Certified, UL Recognized, UL 62275 Compliant, CE Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
UL Type
1; 11
Additional Information
Locking Style: Locking, Cross Section: Standard

Description

Double Loop Tie, 7.6L (193mm), Standard, Nylon, Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.