Cable Tie, 7-1/2 in L, 1.88 in Max Bundle Dia., Black, Nylon 612, 50 lb Strength, 1000 PK
Mfr # PLT2S-M6120
Zoro # G013118508
product price:Â $218.99
/pk 1000, $0.22/ea
Sold in multiples of 5 for $1,094.95
Free Shipping & Returns
Key Features
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT2S-M6120
Zoro #
G013118508
UPC #
613056845145
Country of Origin
Multiple
Dimensions
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Details
Item
Cable Tie
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Color
Black
Material
Nylon 612
Tensile Strength
50 lb
Outdoor Use
Yes
Description
PLT2S-M6120 Locking Cable Ties a,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.