Cable Tie, 7-1/2 in L, 1.88 in Max Bundle Dia., Blue, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # PRT2S-M6

  • Zoro # G0788319


product price:  $177.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Color
Blue
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRT2S-M6
Zoro #
G0788319
UPC #
7498356926
Country of Origin
Singapore

Dimensions

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Thickness
3/64"

Details

Item
Cable Tie
Color
Blue
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Releasable
Standards
UL Listed, UL Recognized, CE, UL 62275 Compliant
UL Type
2S; 21S
Operating Temp. Range
-60 degrees celsius

Description

Cable Tie,7.4 In.L,Nylon,Blue,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.