
Cable Tie, 7-1/2 in L, 1.88 in Max Bundle Dia., Brown, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # PLT2S-C1
Zoro # G0784898
product price: $22.99
/pk 100, $0.23/eaKey Features
Cable Tie Style
Plenum Rated
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT2S-C1
Zoro #
G0784898
UPC #
7498354757
Country of Origin
Singapore
Dimensions
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Thickness
3/64"
Maximum Bundle Diameter (mm)
47.8
Body Thickness (In.)
0.052
Body Thickness (mm)
1.3
Maximum Bundle Diameter (In.)
1.88
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Brown
Material
Nylon 6/6
Tensile Strength
50 lb
Locking Style
Locking
Design
One-Piece Locking Wedge
UL Type
2S; 21S
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (N)
222
Minimum Loop Tensile Strength (lb)
50
Minimum Installation Temperature (°C)
-20
Product Line
Pan-Ty
Description
Cable Tie,7.4 In.L,Nylon,Bro,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.