Cable Tie, 7-1/2 in L, 1.88 in Max Bundle Dia., Gray, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # PLT2S-M8

  • Zoro # G0785141


product price:  $116.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT2S-M8
Zoro #
G0785141
UPC #
7498354924
Country of Origin
Singapore

Dimensions

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Thickness
3/64"
Maximum Bundle Diameter (In.)
1.88
Body Thickness (In.)
0.052
Maximum Bundle Diameter (mm)
47.8
Body Thickness (mm)
1.3

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Gray
Material
Nylon 6/6
Tensile Strength
50 lb
Design
One-Piece Locking Wedge
Locking Style
Locking
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
2S; 21S
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (lb)
50
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (N)
222
Product Line
Pan-Ty

Description

Cable Tie,7.4 In.L,Nylon,Gray,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.