Cable Tie, 7-1/2 in L, 1.88 in Max Bundle Dia., Green, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # PLT2S-C5

  • Zoro # G0784800


product price:  $22.39
/pk 100, $0.22/ea

Key Features

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Color
Green
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT2S-C5
Zoro #
G0784800
UPC #
74983547616
Country of Origin
Singapore

Dimensions

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Thickness
3/64"
Maximum Bundle Diameter (In.)
1.88
Body Thickness (In.)
0.052
Body Thickness (mm)
1.3
Maximum Bundle Diameter (mm)
47.8
Length
7-13/32"

Details

Item
Cable Tie
Color
Green
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
Indoor/Outdoor
Plenum
Design
One-Piece Locking Wedge
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
2S; 21S
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PPTS, PTH, STS2, STH2
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (N)
222
Minimum Loop Tensile Strength (lb)
50
Minimum Installation Temperature (°F)
-4
Product Line
Pan-Ty
Basic Material
Plastic
Cable Tie Duty
Standard

Description

Cable Tie,7.4 In.L,Nylon,Green,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.