
Cable Tie, 7-1/2 in L, 1.88 in Max Bundle Dia., Green, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # PLT2S-C55
Zoro # G2784068
product price: $28.89
/pk 100, $0.29/eaKey Features
Cable Tie Style
Standard
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT2S-C55
Zoro #
G2784068
UPC #
7498334285
Country of Origin
Singapore
Dimensions
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Thickness
0.052 in
Body Thickness (In.)
0.052
Body Thickness (mm)
1.3
Maximum Bundle Diameter (In.)
1.88
Maximum Bundle Diameter (mm)
48
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Green
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
RoHS Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PPTS, PTH, STS2, STH2
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (N)
222
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (lb)
50
Description
Cable Tie, 7.4L (188mm), Standard, Nylon, Fluorescent Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.