Cable Tie, 7-1/2 in L, 1.88 in Max Bundle Dia., Orange, Nylon 6.6, 50 lb Strength
Mfr # PRT2S-M3
Zoro # G715192332
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Standard
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRT2S-M3
Zoro #
G715192332
UPC #
74983569229
Country of Origin
Singapore
Dimensions
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Orange
Material
Nylon 6.6
Tensile Strength
50 lb
Outdoor Use
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.