Cable Tie, 7 in L, 1-1/2 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # BC1.5I-S8-M0

  • Zoro # G0761411


product price:  $278.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
7 in
Width
9/64 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC1.5I-S8-M0
Zoro #
G0761411
UPC #
7498373875
Country of Origin
Costa Rica

Dimensions

Nominal Length
7 in
Width
9/64 in
Nominal Max. Bundle Dia.
1-1/2 in
Thickness
3/64"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
Yes
Design
Dome-top Head Clamp Tie
Locking Style
Stainless Steel Barb
UL Type
1; 11
Standards
UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Dome-Top

Description

Cable Tie,6.6 In.,Nylon,Black,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.