
Cable Tie, 7 in L, 1-3/4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # SST2S-C0
Zoro # G2778860
product price: $31.49
/pk 100, $0.31/eaKey Features
Cable Tie Style
UV Resistant
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SST2S-C0
Zoro #
G2778860
UPC #
7498350103
Country of Origin
Singapore
Dimensions
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Thickness
50 mil
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
UL Type
1; 11
Standards
UL Recognized, UL 62275 Compliant, CE Compliant
Product Line
Pan-Ty
Description
Cable Tie, 2-Piece, 6.7L (172mm), Standard, Weather Resistant, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.