Cable Tie, 7 in L, 1-3/4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # SST2S-C
Zoro # G0793970
product price: $30.96
/pk 100, $0.31/eaKey Features
Cable Tie Style
Releasable
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SST2S-C
Zoro #
G0793970
UPC #
7498350102
Country of Origin
Singapore
Dimensions
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Thickness
3/64"
Depth
6.70"
Details
Item
Cable Tie
Cable Tie Style
Releasable
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Releasable
Design
Two-piece Design
UL Type
1; 11
Standards
UL Recognized, UL 62275 Compliant, CE Compliant
Features
Cross Section: StandardLocking Style: ReleasableMaximum Bundle Diameter: 1.75 Inch
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Sta-Strap
Certifications & Standards
RoHS, CSA, CE, UL94V-2
Additional Information
Cross Section: Standard, Locking Style: Releasable, Maximum Bundle Diameter: 1.75 Inch
Description
Cable Tie,6.7 In.L,Nylon,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.