Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 7 in L, 1.57 in Max Bundle Dia., Black, Nylon 6/6, 124 lb Strength, 100 PK

  • Mfr # IT940-C0

  • Zoro # G0770478


product price: $42.19
/pk 100, $0.42/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
7 in
Width
23/64 in
Nominal Max. Bundle Dia.
1.57 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT940-C0
Zoro #
G0770478
UPC #
7498341493
Country of Origin
Singapore

Dimensions

Nominal Length
7 in
Width
23/64 in
Nominal Max. Bundle Dia.
1.57 in
Thickness
1/16"
Body Thickness (In.)
0.065
Maximum Bundle Diameter (mm)
40
Maximum Bundle Diameter (In.)
1.57
Body Thickness (mm)
1.7
Depth
6.80"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
124 lb
Outdoor Use
Yes
Design
Low Profile Snag Free Head
Locking Style
Locking
Features
Cross Section: HeavyLocking Style: LockingProduct Segment: Electrical
Standards
RoHS Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTH-E
Minimum Loop Tensile Strength (lb)
124
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (N)
552
Product Line
In-Line
Additional Information
Cross Section: Heavy, Locking Style: Locking, Product Segment: Electrical

Description

Cable Tie,6.8 In.L,Nylon,Black,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.