Cable Tie, 7 in L, 1.57 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 500 PK

  • Mfr # PRST40SC-D30

  • Zoro # G2763637


product price: $232.99
/pk 500, $0.47/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.57 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRST40SC-D30
Zoro #
G2763637
UPC #
7498323692
Country of Origin
Singapore

Dimensions

Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.57 in

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Operating Temp. Range
-60 degrees celsius to 115 degrees celsius

Description

Stud Mount Tie, Releasable, 6.9L (176mm), Standard, Heat Stabilized, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products