Cable Tie, 7 in L, 1.57 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 500 PK

  • Mfr # PLUP40SE-D

  • Zoro # G2776368


product price: $150.99
/pk 500, $0.30/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Mountable
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.57 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLUP40SE-D
Zoro #
G2776368
UPC #
7498371015
Country of Origin
Singapore

Dimensions

Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.57 in
Thickness
0.047 in
Depth
7"

Details

Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Pan-Ty
Additional Information
Cross Section: Standard, Locking Style: Locking, Product Segment: Electrical

Description

Umbrella Push Mount Tie, 7.0L (177mm), Standard, Nylon, Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.