
Cable Tie, 7 in L, 1.58 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 500 PK
Mfr # PLWP40SC-D30
Zoro # G2799197
product price: $171.99
/pk 500, $0.34/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Heat Stabilized, Mountable
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.58 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLWP40SC-D30
Zoro #
G2799197
UPC #
7498320647
Country of Origin
Singapore
Dimensions
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.58 in
Thickness
0.05 in
Depth
7"
Details
Item
Cable Tie
Cable Tie Style
Heat Stabilized, Mountable
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
1; 11
Operating Temp. Range
-60 degrees celsius to 115 degrees celsius
Additional Information
Cross Section: Standard
Product Line
Pan-Ty
Product Series
PLWP
Description
Wing Push Mount Tie, Center Mounted, 7.0L (178mm), Standard, Heat Stab., Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.