Cable Tie, 7.4 in L, 1-3/4 in Max Bundle Dia., White, Nylon 6/6, 50 lb Strength, 500 PK
Mfr # PL2M2S-D
Zoro # G0782457
product price: $598.49
/pk 500, $1.20/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Standard
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL2M2S-D
Zoro #
G0782457
UPC #
7498355283
Country of Origin
Singapore
Dimensions
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Thickness
3/64"
Depth
7.40"
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
Standards
CE Compliant
Features
Cross Section: StandardLocking Style: LockingMarker Type: WrapMarker Write-On Area: 0.87 Inch x 1.07 Inch
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Cross Section: Standard, Locking Style: Locking, Marker Type: Wrap, Marker Write-On Area: 0.87 Inch x 1.07 Inch
Product Line
Pan-Ty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.