
Cable Tie, 7.4 in L, 1.88 in Max Bundle Dia., Fluorescent Orange, Nylon 6/6, 50 lb Strength, 1000 PK
Mfr # PLT2S-M53
Zoro # G2766260
product price: $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Standard
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT2S-M53
Zoro #
G2766260
UPC #
7498334287
Country of Origin
Singapore
Dimensions
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Thickness
0.052 in
Depth
7.40"
Maximum Bundle Diameter (In.)
1.88
Body Thickness (In.)
0.052
Maximum Bundle Diameter (mm)
47.8
Body Thickness (mm)
1.3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.