Zoro Homepage
This item is Discontinued.
Panduit Cable Tie, 7-1/2 in L, 1.88 in Max Bundle Dia., Black, Nylon 12, 40 lb Strength, 100 PK PLT2S-C120

Cable Tie, 7-1/2 in L, 1.88 in Max Bundle Dia., Black, Nylon 12, 40 lb Strength, 100 PK (Discontinued)

  • Mfr # PLT2S-C120
  • Zoro # G2790544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT2S-C120
Zoro #
G2790544
UPC #
7498329137
Country of Origin
Singapore

Dimensions

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Thickness
0.052 in
Maximum Bundle Diameter (mm)
48
Maximum Bundle Diameter (In.)
1.88
Body Thickness (In.)
0.052
Body Thickness (mm)
1.3

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 12
Tensile Strength
40 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees Celsius to 90 degrees celcius
Standards
RoHS Compliant
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH, PPTS, STS2, STH2
Minimum Loop Tensile Strength (lb)
40
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (N)
178
Minimum Installation Temperature (°C)
-20
Product Line
Pan-Ty

Description

Cable Tie, 7.4L (188mm), Standard, Nylon 12, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.