Shop All Cable Ties
Panduit
Cable Tie, 7.4"L, Nylon, Blue, PK1000
Mfr # PLT2S-M6
Zoro # G0785029
product price: $92.59
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.88 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2S-M6
- Zoro # G0785029
- UPC # 7498354922
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-13/32" |
Width | 0.19" |
Max. Bundle Dia. | 1.88 in |
Overall Length | 7.4 in |
Overall Length (mm) | 188 |
Body Width (In.) | 0.19 |
Minimum Bundle Diameter (In.) | 0.06 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (In.) | 1.88 |
Maximum Bundle Diameter (mm) | 47.8 |
Body Width (mm) | 4.8 |
Overall Length (In.) | 7.4 |
Description
Cable Tie,7.4 In.L,Nylon,Blue,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 100ft- Black (WL-ED-PE-150-100-BK)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- PANDUIT 7-13/32" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 1000 (PLT2S-M4Y)
- PANDUIT 7-13/32" L, 0.19" W, Orange Plastic Cable Tie, Package quantity: 1000 (PLT2S-M3)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- PANDUIT 3.9" L Miniature Cable Tie BK, 100PK (PLT1M-C0)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- Panduit Cable Ties