Panduit
27.6" L Heavy Duty Cable Tie BK PK 50
Mfr # PLT8LH-L0
Zoro # G4537881
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 120 lb.
- Width - Cable Tie 0.30"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER WIRING EAE 6-OUTLET ADAPTER IVORY (1146V-SP)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3-R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (FRS-R-2-1/2)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3CR)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- NITE IZE 18" L Gear Tie OR PK 2 (GT18-31-2R3)
- Panduit Cable Ties