
Cable Tie, 75 ft L, 0.63 in Max Bundle Dia., Black, Nylon, 40 lb Strength
Mfr # TTR-75R0
Zoro # G8762088
product price: $83.39
/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
75 ft
Width
3/4 in
Nominal Max. Bundle Dia.
0.63 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTR-75R0
Zoro #
G8762088
UPC #
613056259331
Country of Origin
Unknown
Dimensions
Nominal Length
75 ft
Width
3/4 in
Nominal Max. Bundle Dia.
0.63 in
Thickness
35 mil
Details
Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black
Material
Nylon
Tensile Strength
40 lb
Outdoor Use
No
Application
Bundle High Performance Communication Cabling in Air Handling Spaces
Product Line
Tak-Tape
Description
HKandLoopRl, LProf, 75'L, BL, EA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.