
Cable Tie, 75 ft L, 1/4 in Max Bundle Dia., White, Nylon, 50 lb Strength
Mfr # HLS-75R10
Zoro # G1192844
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
75 ft
Width
3/4 in
Nominal Max. Bundle Dia.
1/4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLS-75R10
Zoro #
G1192844
UPC #
74983724543
Country of Origin
Unknown
Dimensions
Nominal Length
75 ft
Width
3/4 in
Nominal Max. Bundle Dia.
1/4 in
Thickness
0.1 in
Depth
75 ft
Details
Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
White
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Operating Temp. Range
-18 to 104°C
Application
To Use on High Performance Network Cables Protecting Against Over-Tensioning
Additional Information
Locking Style: Hook & Loop
Product Line
Tak-Ty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.