Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8-1/2 in L, 2 in Max Bundle Dia., Black, Polypropylene, 50 lb Strength, 250 PK

  • Mfr # PLT2H-TL100

  • Zoro # G0784581


product price: $139.04
/pk 250, $0.56/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Nominal Length
8-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT2H-TL100
Zoro #
G0784581
UPC #
74983387649
Country of Origin
Singapore

Dimensions

Nominal Length
8-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
5/64"
Depth
8.10"
Length
8-7/64"

Details

Item
Cable Tie
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Color
Black
Material
Polypropylene
Tensile Strength
50 lb
Outdoor Use
Yes
Indoor/Outdoor
Outdoor
Design
One-Piece Locking Wedge
Locking Style
Locking
Operating Temp. Range
-60 degrees celsius to 115 degrees celsius
Product Line
Pan-Ty
Additional Information
Cross Section: Heavy
Cable Tie Duty
Light Heavy Duty
Basic Material
Plastic

Description

Cable Tie,8.1,Polypropylene,Black,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.