Cable Tie, 8 in L, 1-3/4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # PLP2S-M30

  • Zoro # G0783148


product price: $277.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized, Mountable
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP2S-M30
Zoro #
G0783148
UPC #
7498355931
Country of Origin
Singapore

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Thickness
1/8"

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized, Mountable
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
UL Type
1; 11
Standards
UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Description

Cable Tie,7.9 In.L,Nylon,Black,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.