
Cable Tie, 8 in L, 1.80 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 1000 PK
Mfr # PLB2S-M0
Zoro # G0782411
product price: $291.99
/pk 1000, $0.29/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.80 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLB2S-M0
Zoro #
G0782411
UPC #
7498355693
Country of Origin
Singapore
Dimensions
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.80 in
Thickness
3/64"
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Locking Style
Locking
Design
Double Loop Cable Tie
Standards
UL Recognized
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Description
Cable Tie,7.6 In.L,Nylon,Black,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.