Cable Tie, 8 in L, 1.84 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 1000 PK
Mfr # PLC2S-S10-M30
Zoro # G0782630
product price: $317.99
/pk 1000, $0.32/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Heat Stabilized
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.84 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLC2S-S10-M30
Zoro #
G0782630
UPC #
7498355622
Country of Origin
Singapore
Dimensions
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.84 in
Thickness
3/64"
Mounting Hole Size - Cable Tie
0.2 in; 0.373 in
Details
Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Design
Clamp Tie
Locking Style
Locking
UL Type
1; 11
Standards
CSA Certified, UL Recognized, UL 62275 Compliant, CE Compliant
Operating Temp. Range
-60 degrees celsius to 115 degrees celsius
Application
Secure a Cable Bundle to Another Surface such a Control Panel, Wall or Ceiling
Description
Cable Tie,7.9 In.L,Nylon,Black,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.